Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140499

MPN #: F24020-0000

Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3 Rolls/PK

Product Description
Pure, non-sintered Teflon® PTFE Lab-Thread Tape contains no adhesive, yet does a superior job of sealing small apertures. Conforming to irregularities of surfaces, threads and joints of all types, it eliminates the need for lubricants and vacuum greases.

  • Provides a vacuum tight seal and eliminates "freezing" even after long periods
  • Withstands temperatures from -250°F to 500°F
  • Can be used on ground glass joints, desiccators, bell jars, freeze-drying equipment, etc.
  • 0.0635mm (0.0025") thick, 12.7mm (1/2") wide x 7.6 meters long (300") per roll
Note: Sold in inner pack quantity includes 3 rolls, priced per each pack.

PRICE
$30.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300

Product Details

TypeLab-Thread Tapes
MaterialPTFE
Package Quantity3
DescriptionFluo Kem Lab Thread Tape
ColorWhite
Manufacturers Part NumberF24020-0000
BrandBel-Art