Triton Products Power Peg 1/2", 10 pc
Write a Review
|
Questions & Answers (0)
Product Description
Power Pegs Helps Store And Organize Sockets With Ease.
Power pegs will not magnetize sockets. Power pegs can be used with Magnetic Rubber Mats, Sockets Caddies or Magnetic Socket Strips (sold separately). Sold in package quantities of 10. 1/2" Size.
Power pegs will not magnetize sockets. Power pegs can be used with Magnetic Rubber Mats, Sockets Caddies or Magnetic Socket Strips (sold separately). Sold in package quantities of 10. 1/2" Size.
PRICE
$8.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13/16 in |
Product Details
| Material | Steel/High Impact Plastic |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | 72443 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |