Pemko Aluminum Latching Panic Saddle Threshold W/ Thermo Insert 36"L x 1-1/2"W, Mill Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Pemko 2005ATLatching Panic Exit Threshold 5" Width 1/2" Height ThermoSeal Insert Mill Finish Aluminum,
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 1/2 in |
| Weight | 2 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Latching Panic Saddle Threshold W/ Thermo Insert |
| Color | Mill Aluminum |
| Manufacturers Part Number | 2005AT36 |
| Grade | Standard |
| Brand | Pemko |