M-D Adjustable Door Bottom W/PVC Insert, 78899, Brown, 36"
Write a Review
|
Questions & Answers (0)
Product Description
M-D's 36" L-Shaped Door Bottom with vinyl seal. Screws Included. For Use With Saddle Threshold. Fits 1-3/4" Doors. Designed to be used with smooth top thresholds to seal out drafts from the bottom of your door. Helps make your home more comfortable.
PRICE
$15.00
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1-3/4 in |
| Height | 1-5/8 in |
Product Details
| Includes | Screws |
| Material | Vinyl |
| Description | Adjustable Door Bottom W/PVC Insert |
| Color | Brown |
| Manufacturers Part Number | 78899 |
| Brand | M-D Building Products |