Pemko Aluminum Industrial Door Sweep W/ Vinyl Insert 36" Mill Aluminum - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Door bottom sweep with vinyl insert fills up to 1/4" gaps. Fits doors up to 36" wide. Pemko3452AVsupplied in mill finish aluminum with integrated raindrip
PRICE
$137.50 Sold in packages of 10 / $13.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 1/2 in |
| Weight | 2 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 10 |
| Description | Aluminum W/ Eco-V insert |
| Color | Mill Aluminum |
| Manufacturers Part Number | 3452AV36 |
| Grade | Industrial |
| Brand | Pemko |
Compliance & Certifications
| Certifications | UL |