Pemko Aluminum Meeting Stile W/ Nylon Insert 96"L x 1-3/8"W, Clear Anodized Aluminum - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
18061CNB:C - Clear Anodized Aluminum with Gray Nylon Brush insert
PRICE
$176.85 Sold in packages of 3 / $58.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Height | 1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 3 |
| Description | Aluminum Meeting Stile W/ Nylon Insert |
| Color | Clear Anodized Aluminum |
| Manufacturers Part Number | 18061CNB96 |
| Grade | Standard |
| Brand | Pemko |