M-D Backer Rod Pro Pack, 71552, Gray, 5/8" x 150'
Write a Review
|
Questions & Answers (0)
Product Description
Poly Foam Caulk Saver acts as a filler in large gaps before applying caulk. Insulates and cushions. Use in pavement cracks wall joints and foundations.
PRICE
$56.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Thickness | 1/2 in |
| Size | 1/2x150' in |
Product Details
| Finish | Gray |
| Material | Closed-Cell Polyethylene |
| Description | Backer Rod Pro Pack |
| Color | Gray |
| Manufacturers Part Number | 71562 |
| Brand | M-D Building Products |