Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal

Model # :WBB2353403

MPN #: UNV07074

Universal™ Pen-Style Permanent Marker, Fine Bullet Tip, Black, 60/Pack

Product Description
Comfortable, convenient pen style with fine point. Bold permanent ink will write on most any surface. Low odor ink. Pocket clip on cap.

PRICE
$19.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
19.75
Buy 3 units - 5 units
18.25Save $1.50 (8%)
Buy 6+ units
17.75Save $2.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMarker
ErasableNo
StylePermanent
Point TypeFine
DescriptionPen Style Permanent Marker
Package Quantity60/Pack
RefillableNo
Manufacturers Part NumberUNV07074
RetractableNo
Barrel Color FamilyBlack
Tip TypeBullet
Ink Color FamilyBlack
BrandUniversal

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards