Integra™ Pencil Eraser, Beveled End, Medium, 4/5"x2"x2/5", Pink
Write a Review
|
Questions & Answers (0)
Product Description
Latex-free pencil eraser is soft and pliable for correcting pencil mistakes. Eraser has beveled ends for accurate erasing. Pack of 24.
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 5/6 in |
| Height | 3/7 in |
Product Details
| Type | Eraser |
| Package Quantity | 24 |
| Description | Pink Pencil Erasers |
| Color | Pink |
| Manufacturers Part Number | 36522 |
| Brand | Integra |