Dixon® Ticonderoga My First Tri-Write Beginner HB #2 Pencil With Eraser, 36/Box
Write a Review
|
Questions & Answers (0)
Product Description
Triangular shape is ergonomically designed for comfort. Graphite core provides extra smooth writing performance. Top quality eraser provides clean, smudge-free corrections. PMA certified nontoxic pencil also features Microban antimicrobial protection that lasts the lifetime of the product. Built-in antimicrobial protection continuously fights the growth of microbes, such as stain-causing and odor-causing bacteria. Antimicrobial, Eraser & Non-Toxic.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Type | Pencil |
| Pencil Number | #2 |
| Style | Wood Pencil |
| Package Quantity | 36/Pack |
| Description | Ticonderoga My First Tri-Write Pencil |
| Lead Color Family | Black |
| Refillable | No |
| Manufacturers Part Number | 13082 |
| Barrel Color Family | Yellow |
| Retractable | No |
| Lead Degree Hardness | Medium |
| Brand | Dixon |