Penco® Vanguard 2-Tier 2 Door Locker, Recessed Handle, 12"W x 12"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Includes a variety of features to ensure secure, reliable and quiet use. Right-hand butt hinge is recessed into the doorframe so the hinge pin cannot be forced out or tampered with. All door openings feature mortis and tenon construction with spot welding for rigidity. Continuous door strike ensures secure closure and strikes feature padding to dampen closing noise. The recessed handle provides a smooth, catch-free front and protects padlocks from tampering. Latching channels have nylon glides to reduce sound when opening or closing. This double tier locker has 2-point latching (top and bottom). Legs add 6" to height. It's recommended to anchor lockers to floor and/or wall for safety. Powder coat finish.
PRICE
$275.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 36 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Gray |
| Series | Vanguard Recessed |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | 68121R-028-SU |
| Brand | Penco |