Penco® Vanguard 1-Tier 1 Door Box Locker, 12"W x 12"D x 13-5/8"H, Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Box locker is ideal for children's schools, learning centers and confined areas where full height lockers won't fit. This steel single wide box locker is great for storing books, supplies and equipment using only one compartment for storage. Steel locker is made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel door is louvered for ventilation and uses 5-knuckle hinges for increased strength. Includes number plates; Note: specify number at time of order. One High Box Locker features a padlockable friction hasp and latch for security (lock sold separately). Box locker measures 13-5/8"H overall. Powder coat finish. Easy to assemble.
PRICE
$105.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 13-5/8 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 13-5/8 in |
| Weight | 11 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Gray |
| Series | Vanguard |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | 6157V028 |
| Brand | Penco |