Kroil® Penephite Penetrant with Graphite, 1 Gallon Can
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1GAL |
Product Details
| Lubricant Type | Graphite |
| Size Type | Can |
| Material | Petroleum |
| Package Quantity | 1 |
| Description | Penetrant with Graphite |
| Color | Black |
| Manufacturers Part Number | PH011 |
| Brand | Kroil |
Related Products
Sprayon LU103 Rust Breaker High-Performance Rust Penetrant, 10 oz. Aerosol Can - s00103000 Rust Breaker is a fast-acting product that quickly loosens rust while penetrating grease and dirt. A transparent, non-staining oil, its light film displaces moisture and acts as a corrosion preventative. Jet stream sprays up to two feet for safe, accurate application. Pleasant vanilla scent. It is a one coat rust and corrosion preventative compound.
Rust Bullet WhiteShell Rust Inhibitive Coating 1/4 Pint Can - WSQP WhiteShell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply WhiteShell as a topcoat over the patented Rust Bullet Standard or Rust Bullet Automotive Formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. WhiteShell is UV Resistant, scratch and chip resistant. Rust Bullet WhiteShell dries to a gloss white finish. Rust Bullet ...
Simplify Repairs with Cre-Oil Penetrating Oil: Rust and corrosion shouldn't stand in the way of an efficient repair. A seized nut or bolt can lead to broken parts, causing unnecessary delays, costs, and frustration. Cre-Oil Penetrating Fluid takes the hassle out of repairs, making even the toughest jobs significantly easier. The Gold Standard in Penetrating Fluids: Cre-Oil Professional-Grade Penetrating Fluid is engineered to creep deep in any direction, chemically loosening and releasing rusted, corroded, or stuck parts. Preferred by professionals, this time-tested formula has been ...
Sprayon WL740 Zinc Rich Galvanizing Compound, 14 oz. Aerosol Can - s00740000 A high performance primer containing 97% pure zinc dust pigment blended with epoxy resin. Stops rust by electro-chemical action on steel or galvanized coatings. The self-sacrificing zinc protects the base metal, preserving strength and prevents rust creepage when the area is penetrated or scratched. The compound fuses zinc to the metal substrate and delivers protection against corrosion equal to or better than hot dipped galvanize. Fast-drying, high-solids, high-performance, epoxy-based coating Provides maximum ...
Meet Nano Pro MT Aerosol Multi-Use Penetrating Lubricant. It's the rust-busting powerhouse engineered with advanced Nanotechnology to break loose what others can't. Its Nanoscale additives dive deep into corrosion, cutting through rust at the molecular level and leaving behind a long-lasting, friction-slaying protective barrier. If this won't break it loose… grab a torch and say a prayer. Benefits: Foaming Action: Clings exactly where you spray-no running, no dripping, no mess. Now it's tougher, cleaner, and ready for everywhere: 50 State Compliant Labeling and Contains No Prop 65 ...