CRC 3-36 Multi-Purpose Lubricant & Corrosion Inhibitor - 16 oz Aerosol Can - 03005 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cleans, lubricates, penetrates and loosens corrosion. Prevents corrosion by displacing moisture. Penetrates through corrosion to loosen frozen parts. Lubricates without leaving a sticky residue. Cleans light soils and contaminants. Convenient 360 spray valve - can be sprayed from any position.
PRICE
$110.40 Sold in packages of 12 / $9.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16OZ |
Product Details
| Scent | Pleasant |
| Size Type | Aerosol Can |
| Material | Petroleum Based |
| Package Quantity | 12 |
| Description | Multi-Purpose Lubricant & Corrosion Inhibitor |
| Color | Clear |
| Application | Multi-Purpose |
| Manufacturers Part Number | 03005 |
| Brand | CRC |