Features:
- Shock absorbing foam protects delicate items
- Provides light cushioning and surface protection
- Moisture resistant
- Air Foam Rolls can be custom slit and/or perforated to your exact specification.
Model # :WBB546066
Weights & Dimensions
| Length | 250 ft |
| Width | 24 in |
| Thickness | 1/4 in |
Product Details
| Type | Air Foam Rolls |
| Material | Polyethylene |
| Package Quantity | 3 |
| Color | White |
| Manufacturers Part Number | B546066 |
| Bundle | 1 |
| Brand | Global Industrial |
| Recyclable | No |