Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132563

MPN #: WGN33P80A

Medline Perforated Aluminum Tray, 9-1/2"L x 9-1/2"W x 3"H

Product Description
Features:
  • Organize and protect your instruments during sterilization
  • Perforated design prevents delicate instruments from getting caught or poking through
  • Available for full, 3/4 and half size containers


PRICE
$199.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2

Product Details

Manufacturers Part NumberWGN33P80A
BrandMedline