Features:
- Pink Anti-Static foam protects sensitive electronic components from static discharge
- Shock absorbing foam protects delicate items
- Provides light cushioning and surface protection
- Moisture-resistant
Model # :WBB3177759
Weights & Dimensions
| Length | 550 ft |
| Width | 12 in |
| Thickness | 1/8 in |
Product Details
| Type | Anti-Static Air Foam Rolls |
| Material | Polyethylene |
| Package Quantity | 6 |
| Description | Perforated Anti-Static Air Foam Roll |
| Color | Pink |
| Manufacturers Part Number | B3177759 |
| Bundle | 6 |
| Brand | Global Industrial |