Universal One® Perforated Edge Ruled Writing Pads, Jr. Legal, 6/Pack, White
|
Questions & Answers (0)
Product Description
Heavyweight 20-lb. bright white paper with red margin rule is perforated for easy removal. Distinctive black head strip with subtle Universal® logo for a professional appearance. Rigid 60-pt. chipboard back offers support while writing away from a desk.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.33
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Sheets | 50 |
| Type | Legal Pad |
| Color | White |
| Binding Type | Taped |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Jr. Legal |
| Pads | 6 |
| Description | Perforated Edge Writing Pads |
| Package Quantity | 50 Sheets/Pad, 6 Pads/Pack |
| Brand | Universal |