C-Line® Composition Notebook, College Ruled, Black Marble, 12/Set
Write a Review
|
Questions & Answers (0)
Product Description
Stay prepped and ready to take notes by never leaving home without the Composition Notebook. Compact in nature, the notebook is a great tool to utilize for professional meeting notes, scholastic assignments and even personal journaling. College ruled format: the bright white paper is lined with margin space to allow for neat writing. Each notebook has a total of 100 pages sewn into the heavyweight covers, which provide additional protection of the content written inside. The inside of the front has a table that can be used to record weekly schedules. The inside of the back cover has reference data, including metric unit conversions, a multiplication chart and fraction/decimal information. Bright white paper has blue handwriting lines with a red margin divider. Black marble design on the front and back cover. This item includes 12 each of CLI22022 (1 Composition Notebook).
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Height | 9-3/4 in |
| Weight | 0.6 lbs |
| Sheet Size | 7-1/2 x 9-3/4 |
Product Details
| Sheets | 100 |
| Color | Black |
| Binding Type | Sewn |
| Style | Composition Book |
| Punched/Unpunched | Unpunched |
| Ruling | College |
| Material | Paper |
| Description | Composition Notebook |
| Package Quantity | 12 |
| Manufacturers Part Number | 22022-CT |
| Brand | C-Line Products |