Esselte® Rigid Kraft Covered Steno Book, 6" x 9", Gregg Ruled, White, 70 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Steno notebook contains 15 lb. paper that is Gregg-ruled. Heavy chipboard front offers convenient writing support. Wirelock binding at the top secures the wire ends to prevent snagging.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
| Paper Weight | 15 lbs |
Product Details
| Sheets | 70 |
| Type | Notepad |
| Color | Brown |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Notepad |
| Ruling | Gregg |
| Pads | 1 |
| Description | Rigid Kraft Covered Steno Book |
| Package Quantity | 70 Sheets/Pad |
| Features | Hard Cover, WireLock Binding |
| Brand | Esselte |