Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172048

Global Industrial Perforated Garment Tag, 1-7/8"L x 1-1/4"W, Green, 1000/Pack

Product Description
Doubles as a merchandise label and a price tag.

Features:
  • Two part tags are easy tracking
  • Pre-printed


PRICE
$15.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
15.75
Buy 3 units - 5 units
15.00Save $0.75 (5%)
Buy 6+ units
14.50Save $1.25 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Width1-7/8 in

Product Details

Package Quantity1000
ColorGreen
TextNo,. Style, Size, Price
FastenerString, Wire
BrandGlobal Industrial