Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3172079

Global Industrial Merchandise Tag, Pre-Strung, 2-7/8"L x 1-3/4"W, White, 1000/Pack

Product Description
Features:
  • Made for tagging
  • Pre-strung tags are strung with cotton string


PRICE
$31.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
31.95
Buy 3 units - 5 units
30.95Save $1.00 (3%)
Buy 6+ units
29.95Save $2.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Width2-7/8 in

Product Details

Package Quantity1000
ColorWhite
TextNone
FastenerPre-Strung
BrandGlobal Industrial