- Perforated 14 gauge steel channels
- Helps to comply with NFPA and fire code regulations
- 500 lbs. Capacity per channel
- 11-1/2" wide rack deck sections
- Rack depth: 42"D
- Also available in 36"D, and 48"D
- Powder coated gray finish
- Made in the USA
Little Giant® Perforated Rack Deck Channels, 500 lb. Capacity, 11-1/2"W x 42"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 42 in |
| Height | 1-1/2 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Perforated |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | RDCP-42 |
| Brand | Little Giant |