Global Industrial
Model # :WB979102
Global Industrial Pallet Rack Wire Decking, 52"W x 42"D (3650 lbs cap) Gray
|
Questions & Answers (0)
Product Description
Strong, 2-1/2" x 4" wire decking features welded construction and 13-gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 3650 lb. capacity. Oven baked gray enamel finish.
To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)
To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 42 in |
| Weight Capacity | 3650 lbs |
| Weight | 22.8 lbs |
Product Details
| Assembly Required | No |
| Material | Wire Mesh |
| Color | Gray |
| Manufacturers Part Number | 979102 |
| Brand | Global Industrial |