NoTrax® Cushion-Connect Anti Fatigue Mat 1/2" Thick 3' x 3' Black
Write a Review
|
Questions & Answers (0)
Product Description
Akro Cushion-Connect 1/2" Thick Anti-Fatigue/Anti-Slip Classic Floor Mat, 3' x 3' Black
Available in general purpose (Black) rubber compounds. Large hole drainage design keeps liquids and debris away from worker platform. Modular design allows for longer lengths and custom configurations. 1/2" overall thickness One year against manufacturers defects.
Available in general purpose (Black) rubber compounds. Large hole drainage design keeps liquids and debris away from worker platform. Modular design allows for longer lengths and custom configurations. 1/2" overall thickness One year against manufacturers defects.
PRICE
$64.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3 ft |
| Weight | 18 lbs |
| Size per Modular Piece | 36" x 36" |
| Thickness | 5/9 in |
Product Details
| Wet/Damp/Dry Rating | Wet |
| Component Type | Mat Tile |
| Surface Material | Rubber |
| Placement | Center |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Drain Holes |
| Fluid Resistant | No |
| Surface Type | Grit |
| Reversible | No |
| Material | Rubber |
| Modular | Yes |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 501S0033BL |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
| Type | Standard Size |
| Color | Black |
| Series | Cushion Connect |
| Style | Akro Cushion-Connect |
| Package Quantity | 1 |
| Resistance to Oil & Greases | No |
| Description | General Purpose Mat |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Manufacturing |