3MPerformance Spray Gun Needle, 26838
Write a Review
|
Questions & Answers (0)
Product Description
3M Performance Spray Gun Needle, 26838
The 3M™ Performance Spray Gun Needle is designed specifically for 3M™ Performance Spray Gun. The stainless steel construction is engineered for a leak proof seal when the trigger is released and precise flow control when the trigger is pulled. Use this replacement needle when the existing spray gun needle is damaged, bent, the gun leaks through its nozzle, or as routine preventative maintenance.
The 3M™ Performance Spray Gun Needle is designed specifically for 3M™ Performance Spray Gun. The stainless steel construction is engineered for a leak proof seal when the trigger is released and precise flow control when the trigger is pulled. Use this replacement needle when the existing spray gun needle is damaged, bent, the gun leaks through its nozzle, or as routine preventative maintenance.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.5 in |
| Width | 5.5 in |
| Height | 5 in |
| Weight | 0 lbs |
Product Details
| Style | 26838 Series |
| Type | Accessory |
| Finish | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 7100220927 |
| Brand | 3M |