3MPerformance Gravity HVLP Atomizing Head Refill Kit, 26730, Variety Kit - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M Performance Gravity HVLP Atomizing Head Refill Kit, 26730, Variety Kit
3M™ Performance Gravity HVLP Atomizing Heads Variety Refill Kit includes nozzles in six sizes ranging from 1.2 to 2.0. Replaceable nozzles are built exclusively for gravity feed applications with the 3M™ Performance Spray Gun System and 3M™ PPS™ Series 2.0 Spray Cup System. Designed to deliver premium spray performance for coatings, including paints, clear coats and topcoats.
3M™ Performance Gravity HVLP Atomizing Heads Variety Refill Kit includes nozzles in six sizes ranging from 1.2 to 2.0. Replaceable nozzles are built exclusively for gravity feed applications with the 3M™ Performance Spray Gun System and 3M™ PPS™ Series 2.0 Spray Cup System. Designed to deliver premium spray performance for coatings, including paints, clear coats and topcoats.
PRICE
$364.75 Sold in packages of 5 / $72.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.2 MM - 2 MM |
Product Details
| Style | 26730 Series |
| Type | Gravity HVLP |
| Finish | Fine to Thick |
| Includes | Atomizing Head |
| Package Quantity | 5 |
| Description | Atomizing Head Refill Kit - Variety |
| Manufacturers Part Number | 7100207178 |
| PSI | 20 psi |
| Brand | 3M |