Avery® Permanent ID Labels, Laser/Inkjet, 1-1/4 x 1-3/4, White, 480/Pack
|
Questions & Answers (0)
Product Description
Design custom labels to identify equipment, stored items and belongings with strength to spare. Guaranteed to stick and stay. Easy to use with free Avery® templates and software. Laser and inkjet compatible. Label Size - text: 1 1/4 x 1 3/4; Label Color(s): White; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 1-1/4 in |
| Label Size-Text | 1 1/4 x 1 3/4 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Package Quantity | 32 Labels/Sheet, 15 Sheets/Pack |
| Description | Permanent ID Labels |
| Manufacturers Part Number | 6570 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |