Avery® Permanent ID Labels with TrueBlock Technology, Laser, 2/3" x 1-3/4" , 3000/Pack
|
Questions & Answers (0)
Product Description
These white permanent durable ID labels with TrueBlock® technology will make ownership of office supplies clear. The TrueBlock® Technology completely covers everything underneath, so you can re-identify items with ease. You can customize the labels for just about any use with free templates from Avery® Design & Print. Print labels from your laser printer with sharp text and adhere them to paper, glass, plastic, metal and more. And since they resist moisture, scuffing, tearing and smudging, these labels always look good.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2/3 in |
| Height | 1-3/4 in |
| Label Size-Text | 1-3/4 x 2/3 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Laser Printers |
| Material | Polyester |
| Package Quantity | 60 Labels/Sheet, 50 Sheets/Pack |
| Description | Permanent ID Labels with TrueBlock Technology |
| Manufacturers Part Number | 61533 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |