These labels let you take your branding message outdoors. They're specially made of a sturdy polyester material that holds up to moisture, scuffing and tearing. Perfect for identifying contents of containers at outdoor events, refrigerated products, plants and more - just customize, peel and stick. Our print-to-the-edge feature lets you add a full-color background to make your label really pop. With a few quick steps you can easily personalize them with your logo, product information or QR code. Print-to-the-edge feature lets you add bright, bold colors and text all the way to the edge of the label. Compatible with both laser and inkjet printers.
Avery® Durable White Round ID Labels, 2-1/2" diameter, White, 72/Pack
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Label Size-Text | 2-1/2 x 2-1/2 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Polyester |
| Package Quantity | 9 Labels/Sheet, 8 Sheets/Pack |
| Description | Durable White Round ID Labels |
| Manufacturers Part Number | 22856 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Round |
| Brand | Avery |