Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910600

MPN #: CSPM3546T

Baldor-Reliance Permanent Magnet Motor, CSPM3546T, 3 PH, 230/460 V, 1 HP, 1800 RPM, TEFC,145TC Frame

Product Description
Baldor-Reliance Permanent Magnet Motor, CSPM3546T, 3 PH, 230/460 V, 1 HP, 1800 RPM, TEFC, 145TC Frame

The Definite Purpose family of motors captures a host of variety demanded by the marketplace. These motors include TEFC and ODP Two-speed motors, as well as single phase Pressure Washer motors. This group of specialty motors includes Arbor Saw to Woodworking, Pre-1952 NEMA motors to SAE Hydraulic Pump motors. An extensive line of TEFC and ODP F-2 motors are available as well in 1 Hp through 60 Hp. The Automotive Approved motors, approved by major US automobile manufacturers, are available in cast iron designs and meet all requirements for sound power levels. A broad line of Design D Oil Field Pump motors, requiring high torque and high slip, are available in 3 Hp through 150 Hp.

Features
  • Motor design incorporates permanent magnets imbedded in the rotor to form salient poles that synchronize the load to the frequency applied with zero slip
  • Steel band frames
  • Top mounted steel conduit box
  • 1.0 service factor
  • Class F insulation
  • Precision balanced with Max Safe Speed = 6,000 RPM
  • Inverter Ready design suitable for 10:1 Constant Torque speed range
Application(s)
  • Synchronous permanent magnet motors are designed for those applications requiring inherent, precise, open-loop speed regulation of individual or multiple interconnected operations.
PRICE
$979.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203
Drive End Bearing Size6205

Product Details

Power Factor89
KVA CodeJ
Motor RPM 60 Hertz1800 rpm
Phase3
Manufacturers Part NumberCSPM3546T
EnclosureTEFC
Service Factor1
BrandBaldor-Reliance
RPM1800 rpm
TypePermanent Magnet Motor
Insulation ClassF
Horsepower1 HP
Frame145TC
Hertz60 Hz
Design Code-
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency89.5
Full Load Amps2.6/1.2 A
DutyContinuous
RPM Range1701-1800 rpm
Ambient Temperature40 °C

Compliance & Certifications

Specification Number35Y100M361G1