Redi-Tag® Permanent Write-On Index Tabs, 7/16" x 1", White, 416 Tabs/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Create a personalized index with these permanent adhesive tabs. Tabs are self-stick and attach to side or bottom of a page for easy viewing. 1" x 7/16" plastic tabs with white index area.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/16 in |
| Height | 1 in |
Product Details
| Style | Write-On |
| Type | Tab Divider |
| Tabs per Set | 416 Tabs/Set |
| Material | Plastic |
| Package Quantity | 416 Tabs/Pack |
| Description | Permanent Write-On Index Tab |
| Color | White |
| Manufacturers Part Number | 31010 |
| Brand | Redi-Tag |