Avery Index Maker Clear Label Divider, Blank, 8.5"x11", 8 Tabs, 25 Sets, White/White
|
Questions & Answers (0)
Product Description
Personalize your tab titles and create dividers that look professionally printed. Unpunched dividers are designed for use with comb and thermal binding units. The clear tab labels virtually disappear when applied to premium white dividers. Save time with the Easy Apply label strip. Use it to apply the clear labels to all the divider tabs at one time. Simply print, align labels against tabs, smooth down labels and peel up strip. Avery offers many easy-to-use templates in Microsoft Word and other popular software programs. Letter-size dividers are compatible with laser and inkjet printers.
PRICE
$205.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 8 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Print-On |
| Punched/Unpunched | Unpunched |
| Package Quantity | 25 Sets |
| Description | Index Maker Clear Label Divider - Print-On - 8 Tabs |
| Manufacturers Part Number | 11444 |
| Brand | Avery |