- High-quality, optically clear borosilicate glass cover slips are ideal for specialty microscopy and imaging
- Ideal for use with dishes and multiple well plates and anywhere a square cover glass is unsuitable
- Consistent flatness and scratch-free
- Resistant to organic solvents
- Packaged in a hinged plastic storage case
- 15mm Round Cover Glass can be used with a 24 well glass bottom plate (Part No. 229125)
- 20mm Round Cover Glass can be used with a 12 well plate or 30mm glass bottom dish (Part No. 229632)
- 25mm Round Cover Glass can be used with a 6 well glass bottom plate (Part No. 229107)
- Cover Glass is #1.5 thickness
CELLTREAT® 15mm Round Cover Glass, Fits 24 Well Plate, Sterile, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 |
| Width | 9/16 in |
Product Details
| Type | Plate Cover |
| Material | Glass |
| Sterile | Yes |
| Package Quantity | 100 |
| Description | 15mm round cover glass |
| Color | Clear |
| Manufacturers Part Number | 229172 |
| Tissue Culture Treated | No |
| Brand | CELLTREAT Scientific Products |