- Permeable Cell Culture Inserts mimic in vivo conditions
- Inserts center in wells, preventing membrane from touching sides and wicking between insert and side wall
- Membrane remains suspended above well bottom, allowing co-culture: grow one cell line inside insert, and another below in the well
- Ideal for drug transfer assays, transport studies, migration assays, and cell-cell interaction studies
- Transfer cultures to fresh media by moving the insert to a new plate
- 0.4µm pore size is ideal for co-culture and drug transport studies
- 3.0µm and 8.0µm pore size are ideal for angiogenesis and chemotaxis experiments
- For more help with membrane selection, please contact CELLTREAT Scientific Products
- Non-Treated Plates sold separately; carrier plate is Tissue Culture Treated which encourages cell adhesion
CELLTREAT® Permeable Cell Culture Inserts, Packed in 6 Well Plate, Hanging, PC, 8.0µm, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Width | 1-7/16 in |
| Height | 5/8 in |
| Pore Size | 8.0µm |
Product Details
| Type | Culture Inserts |
| Color | Natural |
| Material | Polycarbonate |
| Sterile | Yes |
| Package Quantity | 12 |
| Description | Permeable cell culture inserts |
| Manufacturers Part Number | 230605 |
| Tissue Culture Treated | Yes |
| Brand | CELLTREAT Scientific Products |