Diversified Spaces PerpetuLab Science Lab Table Table with Epoxy Top, 60"L x 30"W x 30"H, Red Oak
Write a Review
|
Questions & Answers (0)
Product Description
Plain Apron Tables are available in a variety of sizes, with multiple top options to choose from. These tables are built for years of dependable service. Legs and aprons are constructed of solid wood (red oak or maple) and are smoothly machined. They are finished with a chemical resistant, earth-friendly UV clear sealer. Aprons are constructed of solid wood (red oak or maple) and measure 13/16"D x 4-1/2"H. Heavy-duty 13-gauge steel corner braces firmly secure the 2-1/4" square solid wood (red oak or maple) legs with 5/16" hanger bolts installed. Legs ship KD and are attached to apron with nuts and washers supplied. All tables are equipped with non-skid adjustable glides for precise leveling and for prevention of rocking on uneven floors. Tables are supplied with black rubber leg boots which offer protection against scuffing and chemical spills. Weight capacity of 500 lbs.
PRICE
$1,182.20
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Power | Not Included |
| Type | Science Lab Table |
| Frame Color Family | Red Oak |
| Top Color Family | Black |
| Casters | No |
| Description | Lab Table |
| Number of Compartments | 0 |
| Package Quantity | 1 |
| Frame Material | Red Oak |
| Leg Type | Fixed |
| Manufacturers Part Number | DWI-P7146K30N |
| Shape | Rectangle |
| Top Material | Epoxy Resin |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime Limited yr |