Digilock® JuiceBar 10 Door Charging Locker w/RFID Lock, 21-3/8"Wx11-3/16"Dx33-9/16"H, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Secured with Numeris by Digilock camlocks, this versatile charging locker accommodates a variety of applications to provide secure access in any environment so users can charge their phones and tablets. Digilock Charging Lockers feature intelligent, electronic locks that are simple to use and easy to manage. Lockers close and open with a RFID entry. The Numerus 5G Programming and Manager Key (sold separately) allows facility managers to easily program locks and gain immediate access to any locker, or power jump a lock when the batteries become too low to operate. These lockers require a 120V power supply and use a US power cord. These lockers require a 120V power supply and use a US power cord. Locker includes (1) USB-C, (1) USB Micro B, and (1) Lightning Cable, per compartment.
PRICE
$2,199.95
1
1
Ships in 112 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-3/8 in |
| Depth | 11-3/16 in |
| Height | 33-9/16 in |
| Compartment Width | 9-4/5 in |
| Compartment Depth | 11-3/4 in |
| Compartment Height | 5-1/2 in |
| Weight | 88 lbs |
| Opening Width | 9-4/5 in |
| Door Width | 9-4/5 in |
| Door Height | 5-2/5 in |
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Door Type | Solid |
| Mounting Location | Floor Mounted |
| Material | Steel |
| Construction Type | Assembled |
| Connector Type | USB-C, USB Micro B, Lightning Cable |
| Manufacturers Part Number | PMV1-2KD1111-2W5T-110027 |
| Brand | Digilock |
| Color | White |
| Series | JuiceBar |
| Configuration | 2 Wide |
| Style | Free-Standing |
| Number of Compartments | 10 |
| Device Compatibility | Cell Phone, Tablet |
Warranty
| Warranty | 2 yr |