Global Industrial
Model # :WB493361BK
Global Industrial 2-Tier 8 Door Locker w/ Key Lock, 28-1/2"Wx11-1/4"Dx28-1/2"H, Blk, Assembled
|
Questions & Answers (0)
Product Description
Cell Phone Storage Charging Lockers Provide A Convenient, Secure, Space Saving Solution For Storing Electronic Devices Safely. Cell Phone Lockers are made of 21 gauge steel doors and 20 gauge body with black powder coat finish for long lasting durability. Inside each of the compartment has a USB port for charging tablets, smart phones and other electronics by using user's own charging cable. The USB port connects to a 110V outlet, each port's output is 2.0 amps Max. to charge away. Mounted to the wall for ease of use. Lockers equipped both padlockable hasp (padlock sold separately) and key lock provide high security. 8 sets of 2 keys per door; each door is keyed differently. Management has master key set to allow immediate access to all locker compartments as needed.
Cell phone lockers are ideal for military facilities, law enforcement, government contractors, fitness clubs, swimming pools, health care and schools to securely store cell phones, tablets, wallets, sun glasses, keys and other personal items. Blank metal number plates, hardware and mounting brackets included. Ships fully assembled. 1 year limited warranty.
Cell phone lockers are ideal for military facilities, law enforcement, government contractors, fitness clubs, swimming pools, health care and schools to securely store cell phones, tablets, wallets, sun glasses, keys and other personal items. Blank metal number plates, hardware and mounting brackets included. Ships fully assembled. 1 year limited warranty.
PRICE
$669.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/2 in |
| Depth | 11-1/4 in |
| Height | 28-1/2 in |
| Compartment Width | 5-9/16 in |
| Compartment Depth | 10 in |
| Compartment Height | 11-1/2 in |
| Weight | 50.6 lbs |
| Opening Width | 5 in |
| Door Width | 5 in |
| Door Height | 10 in |
Product Details
| Lock Type | Key Cam Lock |
| Door Type | Solid |
| Mounting Location | Wall Mounted, Surface Mounted |
| Material | Steel |
| Construction Type | Assembled |
| Connector Type | USB female type-A connector |
| Manufacturers Part Number | 493361BK |
| Brand | Global Industrial |
| Color | Black |
| Configuration | 4 Wide |
| Style | Wall Mount-Surface Mounted |
| Number of Compartments | 8 |
| Device Compatibility | Cell Phone, Tablet |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL |