Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186142

MPN #: DWI-PT-62PNB

Diversified Spaces Perspective Table, 60"L x 42"W x 30"H, Natural Birch Top

Product Description
Designed to be used in most any environment from art and general planning to sewing and model construction. The base is constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars. The unique way the top is attached prevents the table from racking or rocking. The table is finished with an earth-friendly UV finish. Overall size: 60"L x 42"W x 30"H

Features:
  • Natural Birch 1-1/4" plastic laminate
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required


PRICE
$1,085.60

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width42 in
Height30 in
Weight Capacity220 lbs
Weight135 lbs

Product Details

Assembly RequiredYes
TypePerspective Table
Frame Color FamilyMaple
ColorTan
Top Color FamilyNatural Birch
DescriptionPerspective Table
Package Quantity1
Frame MaterialMaple
Manufacturers Part NumberDWI-PT-62PNB
ShapeRectangle
Top MaterialPlastic Laminate
BrandDiversified Spaces