Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2259329

MPN #: T3672-BMT3672-41-LFTNA

KFI Urban Loft Wood Table With Steel Frame, 72"Lx36"Wx41"H, Natural

Product Description
Get the warmth and feel from real wood with these vintage tops from KFI's Urban Loft Collection. These Cafe tables are great for break areas, casual meeting and collaborative spaces both large and small. The solid wood table top is made from the heartwood of the a Poplar tree for exceptional durability. Each 1.25" top is individually unique with natural variations in color & grain. Knots & saw cuts add to the look and feel of vintage wood. The top coat is a UV cured, water base finish. This technology minimizes hazardous air pollutants without sacrificing durability and performance. It's resistant to spills & stains and eco-friendly. The Midtown base has a distinct industrial look with 4" x 2" saw horse legs in steel. Floor glides. Made in the USA

Features:
  • Industrial vintage look
  • 4" x 2" Thick Steel Frame
  • Black Powder-Coat
  • Durable Cross-Braces for Maximum stability
  • 41" Height Top
  • 36 x 72" Surface
  • 1.25" High Pressure Laminate Top
  • Resistant to stains and spills
  • Durable 3mm PVC edge
  • Comfortable sits 4 -6 people
  • Designed by KFI Studios


PRICE
$1,749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height41 in
Weight152 lbs

Product Details

Assembly RequiredYes
TypeBar Table
Frame Color FamilyBlack
SeriesMidtown
Top Color FamilyNatural
Country of OriginMade in USA
DescriptionWood Table
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part NumberT3672-BMT3672-41-LFTNA
ShapeRectangle
Top MaterialWood
BrandKFI Seating

Compliance & Certifications

CAL 117 CertifiedYes