WinCo® Square Storage Container, 10-13/16"L x 8-13/16"W x 9"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Square Storage Container, 8 qt., White.
PRICE
$114.00 Sold in packages of 12 / $9.50 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/64 in |
| Width | 8-13/16 in |
| Height | 9 in |
| Dimensions | 10-9/64 x 8-13/16 x 9 in |
Product Details
| Capacity | 8 Qt. |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | 8 Qt Food Storage Containers (White) |
| Color | White |
| Manufacturers Part Number | PESC-8 |
| Brand | Winco |