Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winco

Model # :WBB1359305

MPN #: IB-21

WinCo® Mobile Ingredient Bin W/ Lid, 29"L x 13"W x 28"H, White

Product Description
Ideal for mobile storage in the kitchen. Advanced super clasp lid design makes it easy to scoop ingredients without removing the entire cover. Clear, see through plastic front cover makes it simple to identify the ingredients while keeping foods fresher longer. Scoop handle designed to remain out of food to prevent contamination. This bin is NSF listed

PRICE
$269.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width13 in
Height28 in

Product Details

Capacity21 gal
MaterialPolyethylene
Package Quantity1
DescriptionMobile Ingredient Bin w/Lid
ColorWhite
Manufacturers Part NumberIB-21
Casters3"
BrandWinco