- Square shape allows for practical storage in the freezer, cooler, or shelf
- Molded-in volume graduations indicate capacity
- Economical White polyethylene will withstand temperatures from -40° to 180° F
- NSF listed; dishwasher safe
- BPA free
Carlisle® Storplus™ Square Food Storage Container, 7-5/8"L x 7-5/8"W x 6-7/8"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$141.00 Sold in packages of 12 / $11.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 in |
| Width | 7-5/8 in |
| Height | 6-7/8 in |
| Top Width | 7-5/8 in |
| Base Length | 7.65 in |
Product Details
| Color | White |
| Capacity | 6 Qt. |
| Material | Polyethylene (PE) |
| Package Quantity | 12 |
| Description | StorPlus Storage Container 6 qt - White |
| Manufacturers Part Number | 155602 |
| Brand | Carlisle |
| Trademark | StorPlus |