Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128254

MPN #: n3-b130

Bird Barrier® StealthNet® 2" Standard Bird Netting, 25'L x 75'W, Black

Product Description
StealthNet® is the world's best commercial bird netting product. Bird netting protects property by keeping out pest birds. Strong and durable, StealthNet® bird netting is a pest bird control product for buildings, balconies, garages, barns, hangars, or other structures. Our anti-bird netting is a very effective bird control product that is nearly invisible. StealthNet® is an exclusion bird repellent device. Bird netting is a humane bird control method. Choose the right net mesh size for the problem species: 4" mesh bird control netting keeps out gulls and other large birds; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird control netting keeps out small birds, such as sparrows and swallows.

Bird Control Netting Keeps Pigeons and Pest Birds Away from Buildings and Structures
  • Where to Use: Use bird control netting in any enclosed or semi-enclosed area, opening, or configuration where pest birds are to be excluded, including commercial buildings, open beam structures, loading docks, façades, courtyards, bridges, balconies, storefront signs, etc.
  • Target Bird: StealthNet® bird netting is effective on all species of birds
  • Bird Pressure: Heavy.
  • Material: Polyethylene twine and stainless steel installation hardware
  • Installation: Bird netting attaches to a pre-installed cable system
  • Installation Level: Involved (watch our bird netting installation videos here)
  • The heavy duty netting material is highly durable and resistant to ultraviolet (UV) rays
  • Available in a variety of shades, so you can match bird netting color for invisibility
  • Netting comes in six standard sizes and custom netting sizes are available
  • Our bird mesh bird netting is nearly invisible in most situations
  • Flame-Resistant bird netting is available
  • StealthNet® bird netting will not rot or absorb water


  • PRICE
    $435.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length25 ft
    Width75 ft in
    Weight7 lbs
    Size25' x 75'

    Product Details

    MaterialPolyethylene
    Application MethodPre-Installed Cable System
    ColorBlack
    BrandBird Barrier