Top-off your cold cups with Dart's premium lid offering. PETE plastic provides crystal-clear clarity, ensuring an enticing view of the cup's contents. Odorless material keeps beverages tasting as they should, without the hint of a flavor alteration. One lid fits up to five different cup selections, reducing the number of SKUs operators need to stock.
Dart® PETE Flat Cold Drink Cup Lids For 12 oz to 24 oz Cups, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 12-24 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 626TP |
| Fits | 12 - 24 oz Cups |
| Shape | Round |
| Brand | Dart |