Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122441

MPN #: 3040

Dynarex Petroleum Gauze Dressing, 3"L x 9"W, 120 Pcs

Product Description
A non-adherent knitted gauze, impregnated with petroleum jelly to help maintain a moist wound environment for autolytic healing.
Dynarex's™ Petroleum Gauze is a lightweight, gauze dressing impregnated with petroleum jelly, helping maintain a moist wound environment for autolytic healing. The dressing conforms closely to the wound bed and will not adhere upon removal.

Features:
  • Non-adherent, sterile, knitted gauze dressing impregnated with petroleum jelly
  • Maintains a moist wound environment for autolytic healing
  • Conformable dressing that will not stick to the wound site
  • Primary dressing for low-draining wounds such as, donor sites, minor burns, tube sites and non-infected wounds




PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width9 in
Size3" x 9"

Product Details

TypePetroleum Gauze Dressing
Storage Temperature Range59F - 86F
MaterialPetroleum Gauze
SterileYes
Package Quantity120
ColorWhite
BrandDynarex