Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122444

MPN #: 3070

Dynarex Oil Emulsion Dressing Bandage, 5"L x 9"W, 72 Pcs

Product Description
A non-adherent knitted gauze impregnated with a petrolatum and sunflower oil in an emulsion blend. These conformable, non-occlusive dressings allow exudate to flow away from the wound into a secondary dressing, minimizing skin maceration. Dynarex's Oil Emulsion Dressings are sterile gauze dressings, evenly impregnated with an emulsion blend of petrolatum and sunflower oil. Emulsion blended dressings assist with providing a hydrated wound bed to promote effective healing without unnecessary discomfort. Additionally, exude flows away from the wound, without adhering to granulated tissue, minimizing the risk of skin maceration.

Features:
  • Knitted gauze dressings, evenly impregnated with an emulsion blend of petrolatum and sunflower oil.
  • Allow exudate to flow away from the wound, minimizing the risk of skin maceration.
  • Non-occlusive, primary dressing used for low exuding wounds at stages 2, 3, or 4.


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width9 in
Size5" x 9"

Product Details

TypeOil Emulsion Dressing
Storage Temperature Range59F - 86F
MaterialOil Emulsion
SterileYes
Package Quantity72
ColorWhite
BrandDynarex