Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oasis

Model # :WBB3177037

MPN #: 507360

Oasis® PGF8AC Single Drinking Fountain, Filtered, Greystone

Product Description
Model PGF8ACGST is a refrigerated drinking fountain and delivers ambient water. Shall have VersaFilter lll for taste, odor, lead and chlorine reduction. Shall include four push pads to activate the manual flow of water for the cooler. Basin shall be designed to eliminate splashing and standing water.

Features:
  • VersaFilter lll is Certified to NSF/ANSI 42 and 53 for lead, cyst, Particulate Class I, chlorine, taste and odor reduction to 4,750 gallons
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in materials & construction
  • Heavy duty galvanized steel frame with greystone powder coat
  • High efficiency cooling tank and coil
  • Flexible bubbler guard
  • Refrigerant R-134a
  • External stream height adjustment


PRICE
$1,325.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-5/8 in
Depth18-5/8 in
Height18-7/8 in
Weight47 lbs
Drain Size1-1/4 in
Water Inlet Size3/8 in

Product Details

RefrigeratedYes
Chilling Capacity8 gal/hr
ColorGray
Amperage5 A
Hertz60 Hz
Number of Stations1
Voltage115 V
MaterialGalvanized Steel
Manufacturers Part Number507360
FilterYes
Installation TypeOn-Wall
Vandal ResistantNo
Fountain ActivationMechanical Push Bars
BrandOasis

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes