Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PGP165 Gland Plate, Solid, Fits 1600x50, Steel/LtGray

Hoffman PGP165 Gland Plate, Solid, Fits 1600x50, Steel/LtGray

Item #: WBB1609808

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $425.95

Save $21.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PGP165 Gland Plate, Solid, Fits 1600x50, Steel/LtGray

Adjustable Gland Plates are used to seal the bottom of the PROLINE™ frame. Solid, vented and shielded Gland Plates are available. Solid and filtered gland plates include covers that are gasketed to maintain Type 12 enclosure requirements. Gland plates are 16 gauge steel and are finished with RAL 7035 textured light-gray polyester powder paint. EMC Gland Plates are finished with paint over plated surfaces. All installation hardware is included.Solid Gland Plate and EMC Gland Plate are accessories to 100-mm Solid Base, 100-mm/200-mm Plinth Base, Mobile Base and Transportation Base. These gland plates can be used without a base if casters, levelers or frame feet are installed. EMC Gland Plate maintains a Type 1 rating. The Solid Gland Plate can be used with all PROLINE subpanels or rack angles. The gland plate consists of a base mounting surface and two adjustable foam-gasketed plates that permit cable entry. The plate can be rotated 180 degrees for front or rear cable entry. Filtered Gland Plate is used only in conjunction with Vented Plinth Base Covers. The plate can be used with all PROLINE subpanels or rack angles. It consists of a mounting base, three adjustable plates for cable entry, a filter and filter retaining rails. Manufactured from 16 gauge steel and finished with RAL 7035 textured light-gray polyester powder paint. Replacement filters available. The EMC gland plate can be used with subpanels or rack angles. Gland plate consists of a base mounting surface and two adjustable gland plates (both have a conductive coating) with conductive fabric-over-foam gasket for cable entry.

Product Details

  • Type Solid
  • Fits 1600x500mm
  • Brand Hoffman
  • Description Gl & Plates
  • Material Steel
  • Manufacturers Part Number PGP165
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PGP165 Gland Plate, Solid, Fits 1600x50, Steel/LtGray

Hoffman PGP165 Gland Plate, Solid, Fits 1600x50, Steel/LtGray

Item #: WBB1609808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant