Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Houzer

Model # :WBB1953264

MPN #: PGS-3122-1-1

Houzer® PGS-3122-1-1 Drop In Stainless Steel 1-Hole Large Single Bowl Sink

Product Description
Houzer PGS-3122-1-1 Drop In Stainless Steel 1-Hole Large Single Bowl Sink

The Houzer PGS-3122-1-1 Premiere Gourmet Series Topmount Single Bowl Kitchen Sink is designed to look beautiful even in the face of the biggest jobs. Clean lines, polished curves and maximum capacity for the biggest jobs. Additional features include heavy 18 gauge T-304 stainless steel, One faucet hole, flawless lustrous satin finish with high lighted rim, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Bowl measures 29-1/4 in. wide by 15-3/4 in. by 9 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 36 in. cabinet.

PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width22 in
Basin Depth9 in
Basin Length29.25 in
Basin Width15.75 in
Faucet Centers4 in
Steel Gauge18 ga
Min Cabinet Size36.25

Product Details

ColorSilver
Stainless SeriesT-304
Mounting LocationDrop-In
MaterialStainless Steel
Number of Basins1
Package Quantity1
Manufacturers Part NumberPGS-3122-1-1
Faucet Holes1
ShapeRectangular
BrandHouzer

Compliance & Certifications

ADA CompliantNo